Zoro Homepage

Heat Pump Riser, 307 lb Cap.

  • Mfr # HP3232-8

  • Zoro # G213343120


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Color
Gray
For Location
Outdoor
Compatible Product Type
Heat Pumps
Overall Height
8 in
Pad Type
(8) Anti-Vibration Pads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP3232-8
Zoro #
G213343120
UPC #
0095247154654
Country of Origin
United States

Dimensions

Overall Height
8 in
Base Width
32 in
Base Depth
32 in

Details

Item
Heat Pump Riser
Color
Gray
For Location
Outdoor
Compatible Product Type
Heat Pumps
Pad Type
(8) Anti-Vibration Pads
Nesting
Nestable
Number of Pieces
1
Product Type
Heat Pump Riser
Body Material
Polypropylene
Resistance Properties
UV Resistant, Weather Resistant
Load Capacity
307 lb
Shape
Star

Description

Heat Pump Riser,307 lb Cap.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.