Zoro Homepage

Heat Pump Riser, 389 lb Cap.

  • Mfr # HP3636-8

  • Zoro # G913343130


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Pad Type
(8) Anti-Vibration Pads
Body Material
Polypropylene
Base Depth
36 in
For Location
Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP3636-8
Zoro #
G913343130
UPC #
0095247087068
Country of Origin
United States

Dimensions

Base Depth
36 in
Overall Height
8 in
Base Width
36 in

Details

Item
Heat Pump Riser
Color
Gray
Pad Type
(8) Anti-Vibration Pads
Body Material
Polypropylene
For Location
Outdoor
Shape
Star
Load Capacity
389 lb
Product Type
Heat Pump Riser
Number of Pieces
1
Resistance Properties
UV Resistant, Weather Resistant
Compatible Product Type
Heat Pumps
Nesting
Nestable

Description

Heat Pump Riser,389 lb Cap.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.