Zoro Homepage

Heat Pump Riser, Two Piece, 6 In, Black

  • Mfr # HPR-6-2PG

  • Zoro # G0280831


product price: $7.45
/ea

Key Features

For Use With
Air Handlers, Condensers, Heat Pumps
Description
Heat Pump Riser, Two Piece, 6 in, Black
Color
Black
Base Depth
6 in
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPR-6-2PG
Zoro #
G0280831
UPC #
-
Country of Origin
United States

Dimensions

Base Depth
6 in
Overall Height
4 1/2 in
Base Width
4 1/2 in

Details

Item
Heat Pump Riser
For Use With
Air Handlers, Condensers, Heat Pumps
Description
Heat Pump Riser, Two Piece, 6 in, Black
Color
Black
Load Capacity
500 lb
Shape
Round
Nesting
Nestable
Resistance Properties
UV Resistant
Pad Type
Butyl Mastic
For Location
Indoor/Outdoor
Number of Pieces
2
Compatible Product Type
Heat Pumps
Body Material
Polypropylene
Product Type
Heat Pump Riser

Description

Heat Pump Riser, Heat Pump Riser,Two Piece,6 In., Black, For Use With Condensers, Heat Pumps, and Air Handlers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.