Zoro Homepage

hilmor Foam Puck 1/2in 10pk

  • Mfr # HLP012

  • Zoro # G113343176


product price: $17.79
/pk 10, $1.78/ea

Key Features

Material
Foam
Features
Precision Fit Hydrophobic Polymer Prevents Blow-By to Ensure an Effective Clean
Includes
(10) 1/2 in Pigs
Overall Height
6 1/8 in
For Tube Diameter - Maximum
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLP012
Zoro #
G113343176
UPC #
0095247193080
Country of Origin
United States

Dimensions

Overall Height
6 1/8 in
For Tube Diameter - Maximum
7/8 in
For Tube Diameter - Minimum
3/8 in
Overall Width
2 in
Overall Length
6 1/4 in

Details

Item
Foam Puck
Material
Foam
Features
Precision Fit Hydrophobic Polymer Prevents Blow-By to Ensure an Effective Clean
Includes
(10) 1/2 in Pigs
Compatible Product Type
Lineset Cleaners
Product Type
Foam Puck
Operating Pressure - Maximum
70 psi
For Tube Material
Copper
Compatible Manufacturer Model Number
HLC007

Description

Foam Puck, Material Foam, Voltage Not Applicable, Includes (10) 1/2 in Pigs, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.