Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

hilmor Foam Puck 3/4in 10pk

  • Mfr # HLP034

  • Zoro # G513370611


product price: $20.99
/ea

Key Features

Material
Foam
Features
Precision Fit Hydrophobic Polymer Prevents Blow-By to Ensure an Effective Clean
Includes
(10) 3/4 in Pigs
Compatible Product Type
Lineset Cleaners
Product Type
Foam Puck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HLP034
Zoro #
G513370611
UPC #
0095247193004
Country of Origin
United States

Dimensions

For Tube Diameter - Minimum
3/8 in
For Tube Diameter - Maximum
7/8 in
Overall Length
6 1/4 in
Overall Width
2 in
Overall Height
6 1/8 in

Details

Item
Foam Puck
Material
Foam
Features
Precision Fit Hydrophobic Polymer Prevents Blow-By to Ensure an Effective Clean
Includes
(10) 3/4 in Pigs
Compatible Product Type
Lineset Cleaners
Product Type
Foam Puck
Operating Pressure - Maximum
70 psi
For Tube Material
Copper
Compatible Manufacturer Model Number
HLC007

Description

Foam Puck, Material Foam, Voltage Not Applicable, Includes (10) 3/4 in Pigs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.