Zoro Homepage

hilmor Line Set Cleaner

  • Mfr # HLC007

  • Zoro # G113343114


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Series
Hilmor
Application
HVAC Installation, Repair or Service
Includes
(2) Foam Pigs, 1/2 in Nozzle, 3/4 in Nozzle, 3/8 in Nozzle, 5/8 in Nozzle, 7/8 in Nozzle, Catch Net, Eva Foam Storage Tray, Foam Pig Launcher, Storage Case
Overall Height
12 1/4 in
Includes Hose
Hose Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLC007
Zoro #
G113343114
UPC #
0095247193066
Country of Origin
China

Dimensions

Overall Height
12 1/4 in
Overall Depth
3 1/4 in
Overall Width
16 1/2 in
Hose Connection Size
1/4 in

Details

Item
Coil Hose Sprayer
Series
Hilmor
Application
HVAC Installation, Repair or Service
Includes
(2) Foam Pigs, 1/2 in Nozzle, 3/4 in Nozzle, 3/8 in Nozzle, 5/8 in Nozzle, 7/8 in Nozzle, Catch Net, Eva Foam Storage Tray, Foam Pig Launcher, Storage Case
Includes Hose
Hose Included
Water Source
Hose
Power Source
Water Hose
Mobility
Handheld
Includes Chemical Tank
Chemical Tank Not Included
Product Type
Coil Hose Sprayer
Hose Connection Type
SAE
For Chemical Cleaner
Pro-Flush
Hose Connection Gender
Female

Description

Coil Hose Sprayer, Includes (2) Foam Pigs, 1/2 in Nozzle, 3/4 in Nozzle, 3/8 in Nozzle, 5/8 in Nozzle, 7/8 in Nozzle, Catch Net, Eva Foam Storage Tray, Foam Pig Launcher, Storage Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.