Zoro Homepage

Mini-Split Stand, 1,320 lb Limit, Black

  • Mfr # FF-600-S-KIT

  • Zoro # G114884647


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Compatible Product Type
Air Conditioner Condensers, Heat Pumps, Mini-Splits
Overall Height
23 5/8 in
Shape
Rectangle
Body Material
Steel/Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF-600-S-KIT
Zoro #
G114884647
UPC #
0095247171132
Country of Origin
United Kingdom

Dimensions

Overall Height
23 5/8 in
Base Width
7 1/4 in
Base Depth
7 1/4 in

Details

Item
Mini-Split Stand
Compatible Product Type
Air Conditioner Condensers, Heat Pumps, Mini-Splits
Shape
Rectangle
Body Material
Steel/Rubber
Color
Black
Load Capacity
1,320 lb
Pad Type
Struts
For Location
Outdoor
Resistance Properties
Impact Resistant
Product Type
Mini-Split Stand

Description

A/C Brackets, Blocks, and Frame

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.