Zoro Homepage

Mounting Pad, 32 in L, 3 in H, 32 in W

  • Mfr # UC3232-3

  • Zoro # G314884638


product price: $66.69
/ea

Key Features

Standards
ASTM D2299
Color
Gray
Features
Non-Nestable
Resistance Properties
UV Resistant
Weight per Square Foot
2.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC3232-3
Zoro #
G314884638
UPC #
0095247410354
Country of Origin
United States

Dimensions

Overall Length
32 in
Overall Width
32 in
Overall Height
3 in

Details

Item
Mounting Pad
Standards
ASTM D2299
Color
Gray
Features
Non-Nestable
Resistance Properties
UV Resistant
Weight per Square Foot
2.5 lb
Product Type
Mounting Pad
Drilling
Non-Drillable
Texture
Rough
Compatible Product Type
Condensers
Shape
Square
Core Material
EPS Foam
Load Capacity
464 lb
Outer Material
Concrete

Description

Mounting Pad

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.