Mounting Pad, Condensers, Heat Pumps
- Mfr # EL3232-3
- Zoro # G713343255
product price:Â
$
191.99
/ea
Sold in multiples of 16 for
$3,071.84
Free Shipping & Returns
Key Features
Color
Gray
Features
Non-Nestable
Overall Length
32 in
Shape
Square
Overall Width
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EL3232-3
- Zoro #
- G713343255
- UPC #
- 0095247003242
- Country of Origin
- United States
Dimensions
- Overall Length
- 32 in
- Overall Width
- 32 in
- Overall Height
- 3 in
- Wire Rope Length
- 32 in
- Length
- 32 in
- Fits Chest Size
- Non-Nestable
Details
- Item
- Mounting Pad
- Color
- Gray
- Features
- Non-Nestable
- Shape
- Square
- Drilling
- Drillable
- Weight per Square Foot
- 21 lb
- Standards
- ASTM D2299
- Load Capacity
- 1,160 lb
- Outer Material
- Polypropylene
- Resistance Properties
- UV Resistant
- Product Type
- Mounting Pad
- Texture
- Ribbed
- Compatible Product Type
- Condensers, Heat Pumps
- Wire Color
- Gray
Description
Mounting Pad
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.