Mounting Pad, Condensers, Heat Pumps
- Mfr # EL3636-3
- Zoro # G813343117
product price:Â
$
85.19
/ea
Key Features
Color
Gray
Outer Material
Polypropylene
Drilling
Drillable
Product Type
Mounting Pad
Overall Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EL3636-3
- Zoro #
- G813343117
- UPC #
- 0095247003259
- Country of Origin
- United States
Dimensions
- Overall Height
- 3 in
- Overall Length
- 36 in
- Overall Width
- 36 in
- Wire Rope Length
- 36 in
- Length
- 36 in
- Fits Chest Size
- Non-Nestable
Details
- Item
- Mounting Pad
- Color
- Gray
- Outer Material
- Polypropylene
- Drilling
- Drillable
- Product Type
- Mounting Pad
- Resistance Properties
- UV Resistant
- Standards
- ASTM D2299
- Shape
- Square
- Weight per Square Foot
- 28 lb
- Compatible Product Type
- Condensers, Heat Pumps
- Load Capacity
- 1,320 lb
- Features
- Non-Nestable
- Texture
- Ribbed
- Wire Color
- Gray
Description
Mounting Pad
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.