Mounting Pad, Condensers, Heat Pumps
- Mfr # H3232-4
- Zoro # G013343252
product price:Â
$
110.99
/ea
Sold in multiples of 8 for
$887.92
Key Features
Resistance Properties
UV Resistant
Overall Width
32 in
Texture
Smooth
Wind Speed - Maximum
150 mph
Overall Length
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H3232-4
- Zoro #
- G013343252
- UPC #
- 0095247101542
- Country of Origin
- United States
Dimensions
- Overall Width
- 32 in
- Overall Length
- 32 in
- Overall Height
- 4 in
- Wire Rope Length
- 32 in
- Length
- 32 in
- Fits Chest Size
- Non-Nestable
Details
- Item
- Mounting Pad
- Resistance Properties
- UV Resistant
- Texture
- Smooth
- Wind Speed - Maximum
- 150 mph
- Load Capacity
- 624 lb
- Compatible Product Type
- Condensers, Heat Pumps
- Features
- Non-Nestable
- Color
- Gray
- Shape
- Square
- Outer Material
- Concrete
- Drilling
- Drillable
- Core Material
- EPS Foam
- Product Type
- Mounting Pad
- Standards
- ASTM C67, ASTM D2299
- Weight per Square Foot
- 12.3 lb
- Wire Color
- Gray
Description
Mounting Pad
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.