Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Pad, Square, 1.4 lb, 32 in L, Blk

  • Mfr # EP3232-2

  • Zoro # G410947404


product price: $54.79
/ea

Key Features

Standards
ASTM D2299
Product Type
Mounting Pad
Overall Width
32 in
Overall Height
2 in
Compatible Product Type
Condensers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP3232-2
Zoro #
G410947404
UPC #
0095247136445
Country of Origin
United States

Dimensions

Overall Width
32 in
Overall Height
2 in
Overall Length
32 in

Details

Item
Mounting Pad
Standards
ASTM D2299
Product Type
Mounting Pad
Compatible Product Type
Condensers
Outer Material
Polypropylene
Weight per Square Foot
1.4 lb
Drilling
Drillable
Color
Black
Load Capacity
1,160 lb
Texture
Rough
Resistance Properties
UV Resistant
Features
Non-Nestable
Shape
Square

Description

Mounting Pad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.