Zoro Homepage

Mounting Pad, Square, 1.8 lb, 32 in L, Blk

  • Mfr # EP3232-3

  • Zoro # G710947401


product price: $54.99
/ea

Key Features

Compatible Product Type
Condensers
Outer Material
Polypropylene
Standards
ASTM D2299
Texture
Rough
Weight per Square Foot
1.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP3232-3
Zoro #
G710947401
UPC #
0095247136360
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Width
32 in
Overall Length
32 in

Details

Item
Mounting Pad
Compatible Product Type
Condensers
Outer Material
Polypropylene
Standards
ASTM D2299
Texture
Rough
Weight per Square Foot
1.8 lb
Resistance Properties
UV Resistant
Shape
Square
Product Type
Mounting Pad
Features
Non-Nestable
Drilling
Drillable
Load Capacity
1,160 lb
Color
Black

Description

Mounting Pad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.