Zoro Homepage

Mounting Pad, Square, 1.9 lb, 30 in L, Blk

  • Mfr # EP3030-3

  • Zoro # G510947403


product price: $50.29
/ea

Key Features

Outer Material
Polypropylene
Product Type
Mounting Pad
Texture
Rough
Load Capacity
1,080 lb
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP3030-3
Zoro #
G510947403
UPC #
0095247132522
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Length
30 in
Overall Height
3 in

Details

Item
Mounting Pad
Outer Material
Polypropylene
Product Type
Mounting Pad
Texture
Rough
Load Capacity
1,080 lb
Weight per Square Foot
1.9 lb
Standards
ASTM D2299
Resistance Properties
UV Resistant
Shape
Square
Features
Non-Nestable
Color
Black
Drilling
Drillable
Compatible Product Type
Condensers

Description

Mounting Pad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.