Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Pad, Square, 2.3 lb, 40 in L, Blk

  • Mfr # EP4040-3

  • Zoro # G810947400


product price: $94.39
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Color
Black
Overall Width
40 in
Drilling
Drillable
Load Capacity
1,480 lb
Outer Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP4040-3
Zoro #
G810947400
UPC #
0095247136414
Country of Origin
United States

Dimensions

Overall Width
40 in
Overall Length
40 in
Overall Height
3 in

Details

Item
Mounting Pad
Color
Black
Drilling
Drillable
Load Capacity
1,480 lb
Outer Material
Polypropylene
Standards
ASTM D2299
Weight per Square Foot
2.3 lb
Shape
Square
Features
Non-Nestable
Resistance Properties
UV Resistant
Texture
Rough
Compatible Product Type
Condensers
Product Type
Mounting Pad

Description

Mounting Pad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.