Shop DIVERSITECH
See all product information
Create Account
Other Transformers
- Mfr # T3401
- Zoro # G523397776
product price:Â
$
8.79
/ea
Key Features
Power Rating
40 V A
Standards
UL 1585
Input Voltage - Transformer
120V AC
Temperature Rise
23 Degrees to 86 Degrees F
Mounting - Transformer
Foot
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T3401
- Zoro #
- G523397776
- UPC #
- -
- Country of Origin
- United States
Details
- Power Rating
- 40 V A
- Standards
- UL 1585
- Input Voltage - Transformer
- 120V AC
- Temperature Rise
- 23 Degrees to 86 Degrees F
- Mounting - Transformer
- Foot
- Output Voltage
- 24V AC
Description
120 VAC Primary, 24 VAC Secondary, 40 VA, 9.8 in 18 AWG Lead Wire/Screw Terminal, Class 2 Insulation, Foot Mount, Universal, Transformer (1 per Pack)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.