Zoro Homepage

Plastic Condensate Drain Pan, 27x39

  • Mfr # 6-2739L

  • Zoro # G2925282


product price: $52.39
/ea

Key Features

Material
Plastic
Length (In.)
27 in
Color
Black
Width (In.)
39 in
Depth (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-2739L
Zoro #
G2925282
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
27 in
Width (In.)
39 in
Depth (In.)
2 in
Overall Length
41 in
Overall Width
29 in
Discharge Port Size
3/4 in
Bottom Width
27 in
Overall Depth
2 in
Bottom Length
39 in

Details

Item
Condensate Drain Pan
Material
Plastic
Color
Black
Type
Condensate
Characteristics
Reinforced Corners, Ribibbed Bottoms, Rolled Edges
Includes
Drain Fittings
Features
Seamless Design, Reinforced Corners, Rolled Edges
Number of Discharge Ports
1
Resistance Properties
Leak Resistant, Non-Rusting
Discharge Port Type
PVC
Discharge Port Location
Long Side
Product Type
Condensate Drain Pan

Description

Condensate Drain Pan, Condensate, Plastic, Black Color, Length (In.) 27 in, Width (In.) 39 in, Depth (In.) 2 in, Reinforced Corners, Ribibbed Bottoms, Rolled Edges, For Use With -, Includes Drain Fittings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.