Plastic Condensate Drain Pan, 27x48
Mfr # 6-2748L
Zoro # G1763824
product price: $46.89
/eaKey Features
Material
Plastic
Type
Condensate
Characteristics
Reinforced Corners, Ribibbed Bottoms, Rolled Edges
Depth (In.)
2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-2748L
Zoro #
G1763824
UPC #
-
Country of Origin
United States
Dimensions
Depth (In.)
2 in
Width (In.)
48 in
Length (In.)
27 in
Bottom Length
48 in
Discharge Port Size
3/4 in
Overall Width
29 in
Overall Depth
2 in
Overall Length
50 in
Bottom Width
27 in
Details
Item
Condensate Drain Pan
Material
Plastic
Type
Condensate
Characteristics
Reinforced Corners, Ribibbed Bottoms, Rolled Edges
Color
Black
Includes
Drain Fittings
Features
Seamless Design, Reinforced Corners, Rolled Edges
Discharge Port Location
Long Side
Number of Discharge Ports
1
Discharge Port Type
PVC
Product Type
Condensate Drain Pan
Resistance Properties
Leak Resistant, Non-Rusting
Description
Condensate Drain Pan, Condensate, Plastic, Black Color, Length (In.) 27 in, Width (In.) 48 in, Depth (In.) 2 in, Reinforced Corners, Ribibbed Bottoms, Rolled Edges, For Use With -, Includes Drain Fittings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.