Plastic Condensate Drain Pan, 36x60
Mfr # 6-3660L
Zoro # G2995054
product price: $60.79
/eaKey Features
Material
Plastic
Characteristics
Reinforced Corners, Ribibbed Bottoms, Rolled Edges
Depth (In.)
2 in
Width (In.)
60 in
Includes
Drain Fittings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-3660L
Zoro #
G2995054
UPC #
-
Country of Origin
United States
Dimensions
Depth (In.)
2 in
Width (In.)
60 in
Length (In.)
36 in
Discharge Port Size
3/4 in
Overall Width
38 in
Bottom Length
60 in
Overall Depth
2 in
Bottom Width
36 in
Overall Length
62 in
Details
Item
Condensate Drain Pan
Material
Plastic
Characteristics
Reinforced Corners, Ribibbed Bottoms, Rolled Edges
Includes
Drain Fittings
Type
Condensate
Color
Black
Features
Seamless Design, Reinforced Corners, Rolled Edges
Product Type
Condensate Drain Pan
Discharge Port Location
Long Side
Discharge Port Type
PVC
Number of Discharge Ports
1
Resistance Properties
Leak Resistant, Non-Rusting
Description
Condensate Drain Pan, Condensate, Plastic, Black Color, Length (In.) 36 in, Width (In.) 60 in, Depth (In.) 2 in, Reinforced Corners, Ribibbed Bottoms, Rolled Edges, For Use With -, Includes Drain Fittings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.