Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4010
Zoro #
G1461756
UPC #
-
Country of Origin
United States
Dimensions
Width (In.)
4
Height (In.)
3
Details
Type
Self Adhesive Backing
Legend
R-408A
Material
vinyl
Color
Purple With Black Letters
Adhesive
High-Tack Acrylic
Item
R-408A Refrigerant ID Labels
Description
R-408A Refrigerant ID Labels, Self Adhesive Backing, Color Purple With Black Letters, Height 3 In, Width 4 In, Legend R-408A, Material Vinyl, High-Tack Acrylic Adhesive, Signs per Sheet 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.