Zoro Homepage

Refrigerant Leak Sealant, 0.3 oz, Hose

  • Mfr # 985

  • Zoro # G215832370


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Tools Included
Disposable Hose, Moisture Remover
Product Type
Refrigerant Leak Sealant
Application
HVAC Installation, Repair or Service
Container Type
Hose
For Refrigerant Type
R-410A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985
Zoro #
G215832370
UPC #
0062774009856
Country of Origin
United States

Dimensions

Container Size
0.3 oz
For System Size
12 ton

Details

Tools Included
Disposable Hose, Moisture Remover
Product Type
Refrigerant Leak Sealant
Application
HVAC Installation, Repair or Service
Container Type
Hose
For Refrigerant Type
R-410A
Indication Method
Non-Fluorescent
Number of Containers
1
Application Method
Injected
Series
Flex Shot(TM), LeakArmor(TM)
Dye Color
Clear
Dye Type
Universal/POE
Item
Refrigerant Leak Sealant
For Media
Mineral Oil, Refrigerants

Description

Refrigerant Leak Sealant,0.3 oz,Hose

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.