Zoro Homepage

Remote Temperature Sensor, Thermistor

  • Mfr # R751WO

  • Zoro # G815271531


product price: $87.49
/ea
Sold in multiples of 10 for $874.90
Free Shipping & Returns

Key Features

Input Voltage
18 to 30V AC
Application
Room Temperature Monitoring
Maximum Operating Temperature
105 Degrees F
Maximum Sensing Temperature
90 Degrees F
Setpoint Adjustment
Adjustable Setpoint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R751WO
Zoro #
G815271531
UPC #
0095247201242
Country of Origin
China

Dimensions

Overall Depth
7/8 in
Overall Height
4 1/4 in
Overall Width
4 3/4 in

Details

Item
Remote Temperature Sensor
Input Voltage
18 to 30V AC
Application
Room Temperature Monitoring
Maximum Operating Temperature
105 Degrees F
Maximum Sensing Temperature
90 Degrees F
Setpoint Adjustment
Adjustable Setpoint
Minimum Sensing Temperature
44 Degrees F
Electrical Connection Type
Hardwired
Measurement Type
Single
Power Source
18 to 30V AC; 2 AA Batteries
Display Type
Digital
Compatible with Manufacturer Model Number
T755WHO
For Use with Mfr Model Number
T755WHO
Weight
0.75 lb
Housing Type
Open Mounted
Number of Mounting Holes
4
For Use With Building Automation Systems
Building Automation System Compatible
Minimum Operating Temperature
32 Degrees F
Compatible Manufacturer Part Number
T755WHO
Compatible with Mfr. Model No.
T755WHO
Housing Material
Plastic
NEMA Rating
Not Rated
Sensing Element Type
Thermistor
Product Type
Remote Temperature Sensor
Temperature Accuracy
+/-2.00%
Housing Color
White
Compatible Manufacturer Model Number
T755WHO
For Use With Mfr. Model Number
T755WHO
Compatible with Manufacturer Model No.
T755WHO
Compatible Pump Manufacturer Part Number
T755WHO
Compatible Mfr. Model Number
T755WHO

Description

Remote Temperature Sensor, Display Type Digital, Sensing Element Type Thermistor, Output Not Applicable, Housing Type Open Mounted, Housing Material Plastic, Housing Color White, Probe Length Not Applicable, Temperature Accuracy +/-2.00 Percent, Electrical Connection Type Hardwired, NEMA Rating Not Rated, Product Type Remote Temperature Sensor, Maximum Sensing Temperature 90 Degrees F, Minimum Sensing Temperature 44 Degrees F

Restrictions

Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.