Zoro Homepage

Safety Switch, Nonfusible, NEMA 3R, Outdoor, Steel

  • Mfr # PD60NF

  • Zoro # G716081741


product price: $23.85
/ea
Sold in multiples of 2 for $47.70

Key Features

Protection Method
Nonfusible
Current Rating
60 A
Environment
Outdoor
Enclosure Type
NEMA 3R
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD60NF
Zoro #
G716081741
UPC #
840899123011
Country of Origin
China

Details

Item
Safety Switch
Protection Method
Nonfusible
Current Rating
60 A
Environment
Outdoor
Enclosure Type
NEMA 3R
Housing Material
Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.