Zoro Homepage

Service Tool Kit, 3 Fittings

  • Mfr # ST75

  • Zoro # G610919850


product price: $45.89
/ea

Key Features

Primary Application
HVAC Installation, Repair or Service
Overall Length
2 in
Overall Width
5 3/4 in
Includes
ET75 Cleanout Port, SG-1 SWOOSH(R) Drain Gun(R) Big Shot(TM), Vacuum
Product Type
Service Tool Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST75
Zoro #
G610919850
UPC #
0095247154180
Country of Origin
United States

Dimensions

Overall Length
2 in
Overall Width
5 3/4 in
Overall Depth
10 1/4 in
Hose Connection Size
3/4 in
Condensate Line Connection Size
3/4 in

Details

Item
Service Tool Kit
Primary Application
HVAC Installation, Repair or Service
Includes
ET75 Cleanout Port, SG-1 SWOOSH(R) Drain Gun(R) Big Shot(TM), Vacuum
Product Type
Service Tool Kit
Operating Temperature - Maximum
140 Degrees F
Condensate Line Connection Gender
Female
Standards
International Mechanical Code 307.2.5
Body Material
Plastic
Operating Pressure - Maximum
200 psi
Compatible Manufacturer Model Number
ET75
Compatible Series
A/C Easy Tee
Compatible Brand
Diversitech

Description

Service Tool Kit, 3 Fittings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.