Zoro Homepage

Speedyfoam Coil Cleaner, 1gal

  • Mfr # SC-FCC-1

  • Zoro # G814701473


product price: $27.49
/ea
Sold in multiples of 4 for $109.96

Key Features

Size
1 gal
Form
Liquid
Food Grade
Not Food Safe
Series
SpeedyFoam
pH Value
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-FCC-1
Zoro #
G814701473
UPC #
0897797002566
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Coil Cleaner
Form
Liquid
Food Grade
Not Food Safe
Series
SpeedyFoam
pH Value
11
Container Type
Jug
Application
Condenser Coils
For Location
Indoor/Outdoor
Cleaning
Cleaner
Removes
Grease, Grime, Oil, Oxide Deposit
For Material
Aluminum, Copper
Brightening
Brightening
Product Type
Coil Cleaner
Requires Rinsing
Rinse
Concentration
Concentrated
Deodorizing
Deodorant
Toxicity
Toxic
Scent
Lemon
Foaming
High-Foaming
Fluid Base
Alkaline
Fuming
Non-Fuming
Biodegradability
Biodegradable
Causticity
Non-Caustic
Abrasiveness
Non-Abrasive
Fluid Color
Clear

Description

Coil Cleaner, Liquid, Size 1 gal, Application Condenser Coils

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.