Super Change, Can
Mfr # 981
Zoro # G114701562
product price: $79.69
/eaSold in multiples of 6 for $478.14
Free Shipping & Returns
Key Features
Series
Super Change(TM)
Standards
OSHA 29 CFR 1910.1200
Form
Liquid
Container Type
Can
Container Size
2 oz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
981
Zoro #
G114701562
UPC #
0062774009818
Country of Origin
United States
Dimensions
Container Size
2 oz
For System Size
6 ton
Details
Item
Flush Solvent
Series
Super Change(TM)
Standards
OSHA 29 CFR 1910.1200
Form
Liquid
Container Type
Can
Flammability
Flammable
For Lubricant Type
Mineral Oil
For Refrigerant Type
R-22
For System
Refrigerant
For Refrigerant Group
HFC
Boiling Point
293 Degrees F
Toxicity
Non-Toxic
Product Type
Flush Solvent
Number of Treatments
1
Fluid Color
Clear
Description
Flush Solvent, Liquid, Standards OSHA 29 CFR 1910.1200
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.