Super Seal Advance, Med Systems, 1.5-5 ton
Mfr # 944KIT
Zoro # G1532008
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Application
HVAC Installation, Repair or Service
Series
Easy Shot(TM), LeakArmor(TM)
Container Type
Can
Container Size
2 oz
Dye Type
Universal/POE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
944KIT
Zoro #
G1532008
UPC #
0062774009443
Country of Origin
United States
Dimensions
Container Size
2 oz
For System Size
12 ton
Details
Item
Refrigerant Leak Sealant
Application
HVAC Installation, Repair or Service
Series
Easy Shot(TM), LeakArmor(TM)
Container Type
Can
Dye Type
Universal/POE
Product Type
Refrigerant Leak Sealant
For Media
Mineral Oil, Refrigerants
Dye Color
Clear
Number of Containers
1
Tools Included
Moisture Remover, Reusable Hose
Indication Method
Non-Fluorescent
Description
Refrigerant Leak Sealant,2 oz,Can
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, CA, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.