Super Seal Total, Med Systems, 1.5-5 tons
Mfr # 972KIT
Zoro # G1531999
product price: $73.69
/eaKey Features
Application
HVAC Installation, Repair or Service
Container Type
Can
Dye Type
Universal/POE
Container Size
2 oz
Series
Easy Shot(TM), LeakArmor(TM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
972KIT
Zoro #
G1531999
UPC #
0062774009726
Country of Origin
United States
Dimensions
Container Size
2 oz
For System Size
12 ton
Details
Application
HVAC Installation, Repair or Service
Item
Refrigerant Leak Sealant
Container Type
Can
Dye Type
Universal/POE
Series
Easy Shot(TM), LeakArmor(TM)
Number of Containers
1
Tools Included
Moisture Remover, Reusable Hose, UV Dye
Dye Color
Blue
Indication Method
Ultraviolet
Product Type
Refrigerant Leak Sealant
For Media
Mineral Oil, Refrigerants
Description
Refrigerant Leak Sealant,2 oz,Can
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, CA, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.