Zoro Homepage

Tools, Supercomb, 18/20 Fpi, Red

  • Mfr # T-418

  • Zoro # G3605686


product price: $5.39
/ea
Sold in multiples of 6 for $32.34

Key Features

Color
Red
Material
Nylon
For Fins per Inch
18, 20
For Fins per Inch - Maximum
20
Product Type
Fin Comb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-418
Zoro #
G3605686
UPC #
-
Country of Origin
Viet Nam

Details

Item
Fin Comb
Color
Red
Material
Nylon
For Fins per Inch
18, 20
For Fins per Inch - Maximum
20
Product Type
Fin Comb
Head Type
Double-Head
Tooth Spacing
Fixed
For Fins per Inch - Minimum
18

Description

Fin Comb, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.