
Wire Connector, 12 AWG Max, Yellow, 600 V, 100 PK
Mfr # 623-004
Zoro # G016066325
product price: $12.29
/pk 100, $0.12/eaSold in multiples of 5 for $61.45
Key Features
Color
Yellow
Minimum Wire Size
22 AWG
Maximum Voltage
600 V
Application
HVAC Installation, Repair or Service
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
623-004
Zoro #
G016066325
UPC #
95247062348
Country of Origin
China
Dimensions
Maximum Wire Size
12 AWG
Minimum Wire Size
22 AWG
Details
Item
Wire Connector
Color
Yellow
Maximum Voltage
600 V
Application
HVAC Installation, Repair or Service
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.