Zoro Homepage

Cup Lid, 3/4" H, White, 3 1/2" dia., PK1000

  • Mfr # DCL9542

  • Zoro # G922631778


product price: $95.85
/pk 1000, $0.10/ea
Sold in multiples of 10 for $958.50
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCL9542
Zoro #
G922631778
UPC #
-
Country of Origin
United States

Description

Cup Lid, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Cup Part Number 2342W, 2342WS, 2346PATH, 2346W, 5310COMBO600, 5320CD, 5320W, 5342CD, 5342CDSBP, 5342CDWR, 5342COMBO600, 5342DX, 5342W, 5356CD, 5356DX, 5356W, 92959, 92961, Compostable Not Compostable, Diameter 3 1/2 in, FSC Certified Not Applicable, Height 3/4 in, Material Plastic, Maximum Cup Capacity 20 oz, Reclosable No, Recyclable Yes, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.