Zoro Homepage

Cutlery Dispenser Carousel, Black

  • Mfr # SSC3

  • Zoro # G4994692


product price: $48.95
/ea

Key Features

Food Service Dispenser Mounting
Countertop, Stand
Food Service Dispensers Grouping
Cutlery Dispenser Carousel
Dispenser Material
Plastic
Dispenser Holds
(3) Dispensers, 360 pcs Cutlery
Dispenser Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSC3
Zoro #
G4994692
UPC #
078731943279
Country of Origin
United States

Dimensions

Height
1 1/8 in
Depth
18 1/4 in
Width
18 1/4 in

Details

Food Service Dispenser Mounting
Countertop, Stand
Food Service Dispensers Grouping
Cutlery Dispenser Carousel
Dispenser Material
Plastic
Dispenser Holds
(3) Dispensers, 360 pcs Cutlery
Dispenser Color
Black
Item
Cutlery Dispenser Carousel
Product Series
Dixie Ultra(TM) SmartStock(R)
Includes
Brackets, Triangles
Color
Black
Capacity
3
For Use With
Mfr. No. SSFHWDSP08, SSKHWDSP08, SSSHWESP08, SSFD120, SSKD120, SSSD120, SSFPDSP, SSKPDSP, SSSPDSP, SSPKPDSP
Requirement
SmartStock(R) Dispenser and Dixie Ultra(TM) Tower
Material
Plastic
Foodservice Dispenser Mounting
Countertop, Stand
Bio-Based
No
Compatible Utensil Manufacturer Model Number
SSFD120, SSFHWDSP08, SSFPDSP, SSKD120, SSKHWDSP08, SSKPDSP, SSPKPDSP, SSSD120, SSSHWESP08, SSSPDSP
Series
Dixie Ultra(R) SmartStock(R)
Refill Indicator
No
SFI Certified
No
USDA Certified Bio-based Products
No
Dispenser Type
Cutlery Dispenser Carousel
Recyclable
No
Mounting Type
Stand
BPI Certified
No
Compostable
Not Compostable
Number of Pieces Held
390 pcs Cutlery

Description

Cutlery Dispenser Carousel, Activation Not Applicable, Color Black, Depth 18 1/4 in, Dispenser Type Cutlery Dispenser Carousel, Height 1 1/8 in, Letter Series Not Applicable, Mounting Type Stand, Number of Pieces Held 390 pcs Cutlery, Refill Indicator No, Series Dixie Ultra(R) SmartStock(R), Standards Not Applicable, Width 18 1/4 in, Bio-Based No, BPI Certified No, Compatible Utensil Grainger Part Number 13F558, 13F559, 6ZCP7, 6ZCP8, 6ZCP9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.