Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutlery Dispenser Display Stand, Black

  • Mfr # SSBASE08

  • Zoro # G3669617


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Food Service Dispenser Mounting
Stand
Food Service Dispensers Grouping
Cutlery Dispenser Stand
Dispenser Material
Plastic
Dispenser Holds
(3) Dispensers, 360 pcs Cutlery
Dispenser Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSBASE08
Zoro #
G3669617
UPC #
078731912046
Country of Origin
China

Dimensions

Depth
18 1/4 in
Height
29 1/2 in
Width
18 1/4 in

Details

Food Service Dispenser Mounting
Stand
Food Service Dispensers Grouping
Cutlery Dispenser Stand
Dispenser Material
Plastic
Dispenser Holds
(3) Dispensers, 360 pcs Cutlery
Dispenser Color
Black
Material
Plastic
For Use With
Mfr. No. SSC3
Item
Cutlery Dispenser Display Stand
Requirement
Mfr. No. SSC3
Product Series
Dixie Ultra(TM)
Foodservice Dispenser Mounting
Stand
Color
Black
Capacity
3
Mounting Type
Stand
Activation
Lever
Series
Dixie Ultra(R) SmartStock(R)
Number of Pieces Held
390 pcs Cutlery
BPI Certified
No
Refill Indicator
No
USDA Certified Bio-based Products
No
Compostable
Not Compostable
Compatible Utensil Manufacturer Model Number
SSC3
Dispenser Type
Cutlery Dispenser Stand
SFI Certified
No
Bio-Based
No
Recyclable
No

Description

Cutlery Dispenser Display Stand, Activation Lever, Color Black, Depth 18 1/4 in, Dispenser Type Cutlery Dispenser Stand, Height 29 1/2 in, Letter Series Not Applicable, Mounting Type Stand, Number of Pieces Held 390 pcs Cutlery, Refill Indicator No, Series Dixie Ultra(R) SmartStock(R), Standards Not Applicable, Width 18 1/4 in, Bio-Based No, BPI Certified No, Compatible Utensil Grainger Part Number 36N064, Compatible Utensil Manufacturer Model Number SSC3, Compostable Not Compostable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.