Cutlery Keeper Tray with Clear Plastic Utensils: 600 Forks, 600 Knives, 600 Spoons, 1800PK

  • Mfr # CH0180DX7

  • Zoro # G712921881


product price:  $220.99
/pk 1800, $0.12/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
Crystal Clear
Basic Foodware Material
Plastic
Features
Mega Pack. Stock Up and Save!Includes ten packs of 180 pieces: 60 forks, knives and teaspoons per pack.
Utensils Type
Combo Set
Includes
Ten Cutlery Keeper trays containing: 60 forks, 60 knives and 60 teaspoons each
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH0180DX7
Zoro #
G712921881
UPC #
-
Country of Origin
China

Details

Disposable Foodware Color
Crystal Clear
Basic Foodware Material
Plastic
Features
Mega Pack. Stock Up and Save!Includes ten packs of 180 pieces: 60 forks, knives and teaspoons per pack.
Utensils Type
Combo Set
Includes
Ten Cutlery Keeper trays containing: 60 forks, 60 knives and 60 teaspoons each
Grade
Heavyweight

Description

Dixie Heavy-Weight Polystyrene Disposable Plastic Forks, Knives and Teaspoons Keeper Pack Grab-n-Go trays make it easy to provide your guests with quality, crystal clear plastic cutlery. For convenience, the cutlery comes in a reclosable tray so you can just store it and use it at the next gathering. Each Dixie Heavy-Weight Polystyrene Disposable Plastic Forks, Knives and Teaspoons Keeper Pack includes 60 forks, 60 spoons and 60 knives. It's the premium choice in disposable plastic cutlery, with full-size dinner length pieces that are durable enough to handle tough-to-cut foods.


  • Features an elegant crystal clear design, providing an upscale image.
  • Strong and rigid heavy-weight polystyrene, these disposable utensils are perfect for your finest feast.
  • Convenient reclosable tray helps with sanitation and easy storage until the next gathering.
  • Packaging provides great shelf impact for cash and carry's.
  • Ideal for catering, office parties, breakroom cafeterias, coffee shops and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.