Deli Paper, 12 in L, 10 3/4in W, RW126, PK12

  • Mfr # RW126

  • Zoro # G507195145


product price: $125.99
/pk 12, $10.50/ea
Free Shipping & Returns

Key Features

Length
12 in
Fold Type
Interfold
Width
10 3/4 in
Color
White
Material
Wax Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RW126
Zoro #
G507195145
UPC #
078731600509
Country of Origin
United States

Dimensions

Length
12 in
Width
10 3/4 in
Sheet Length
12 in
Sheet Width
10 3/4 in

Details

Item
Deli Paper
Fold Type
Interfold
Color
White
Material
Wax Paper
Product Series
Rite Wrap(R)
Standards
FDA Approved
Number of Sheets
6,000
Resistance Properties
Grease Resistant, Oil Resistant
Features
Wet Strength Added
USDA Certified Bio-based Products
No
BPI Certified
No
Disposable Utensil Type
Sheet
Recyclable
Yes
Product Type
Sheet
Compostable
Commercially Compostable
FSC Certified
No
Bio-Based
Yes
Weight
Light-Weight
SFI Certified
Yes
Item Weight
Light-Weight
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified
Basis Weight
32 lb

Description

Deli Paper, Bio-Based Yes, BPI Certified No, Coating Type Coated, Color White, Compostable Commercially Compostable, Fold Type Interfold, FSC Certified No, Material Wax Paper, Number of Sheets 6,000, Disposable Utensil Type Sheet, Recyclable Yes, SFI Certified Yes, Sheet Length 12 in, Sheet Width 10 3/4 in, Standards FDA Approved, USDA Certified Bio-based Products No, Weight Light-Weight, Basis Weight 32 lb, Features Wet Strength Added, Product Series Rite Wrap(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.