Deli Paper, 15" L, 10 3/4" W, RW156, PK6000
- Mfr # RW156
- Zoro # G4390364
product price:Â
$
128.99
/pk of 6000, $0.02/ea
Free Shipping & Returns
Key Features
Type
Light Duty
Sheet Size
15 in x 10-3/4 in
Fold Type
No Fold
Length
15 in
Width
10 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RW156
- Zoro #
- G4390364
- UPC #
- 078731600516
- Country of Origin
- United States
- Item
- Deli Paper
- Type
- Light Duty
- Fold Type
- No Fold
- Color
- White
- Material
- Wax Paper
- Product Series
- Rite Wrap(R)
- Standards
- FDA Approved
- Number of Sheets
- 6,000
- Product Type
- Sheet
- BPI Certified
- No
- FSC Certified
- No
- Weight
- Light-Weight
- SFI Certified
- Yes
- Recyclable
- No
- Bio-Based
- Yes
- USDA Certified Bio-based Products
- No
- Resistance Properties
- Grease Resistant, Oil Resistant
- Compostable
- Commercially Compostable
- Item Weight
- Light-Weight
- Disposable Utensil Type
- Sheet
Dimensions
- Sheet Size
- 15 in x 10-3/4 in
- Length
- 15 in
- Width
- 10 3/4 in
- Sheet Width
- 10 3/4 in
- Sheet Length
- 15 in
Description
Deli Paper, Bio-Based Yes, BPI Certified No, Coating Type Coated, Color White, Compostable Commercially Compostable, Fold Type No Fold, FSC Certified No, Material Wax Paper, Number of Sheets 6,000, Product Type Sheet, Recyclable No, SFI Certified Yes, Sheet Length 15 in, Sheet Width 10 3/4 in, Standards FDA Approved, USDA Certified Bio-based Products No, Weight Light-Weight, Features Not Applicable, Product Series Rite Wrap(R), Resistance Properties Grease Resistant, Oil Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.