Shop DIXIE

Disp Din Nap, 8 1/2"x, 8 1/2", 92114, PK8

  • Mfr # 92114
  • Zoro # G7139286

product price: 
$
179.99
/pk of 8, $22.50/ea
Free Shipping & Returns

Key Features

Napkin Color
White
Napkin Fold Type
1/4 Fold
Napkin Pattern
Plain
Color
White
Napkin Style
Dinner
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
92114
Zoro #
G7139286
UPC #
10073310921140
Country of Origin
United States

Dimensions

Width
8.5 in
Length
8.5"
Unfolded Napkin Width
16 7/8 in
Unfolded Napkin Size
16 7/8 in x 16 7/8 in
Folded Napkin Length
8 1/2 in
Folded Napkin Width
8 1/2 in
Folded Napkin Dimensions
8 1/2 in x 8 1/2 in
Unfolded Napkin Length
16 7/8 in

Details

Item
Napkin
Napkin Color
White
Napkin Fold Type
1/4 Fold
Napkin Pattern
Plain
Color
White
Napkin Style
Dinner
Product Series
Dixie Ultra(R)
Fold Type
Linen
Material
Paper
Pack Count
50
Ply
1
Packs per Case
8
Bio-Based
No
Bleached
Yes
Product Type
Dinner Napkin
FSC Certified
No
SFI Certified
Yes
Compostable
Not Compostable
BPI Certified
No
USDA Certified Bio-based Products
No
Recyclable
No
Disposable Utensil Type
Dinner Napkin
Dispenser Napkin Fold Type
Linen

Description

Disposable Dinner Napkin, Bio-Based No, Bleached Yes, BPI Certified No, Compostable Not Compostable, Folded Napkin Dimensions 8 1/2 in x 8 1/2 in, FSC Certified No, Material Paper, Napkin Color White, Napkin Fold Type 1/4 Fold, Napkin Pattern Plain, Pack Count 50, Packs per Case 8, Ply 1, Product Series Dixie Ultra(R), Recyclable No, SFI Certified Yes, Standards Not Applicable, Unfolded Napkin Size 16 7/8 in x 16 7/8 in, USDA Certified Bio-based Products No, Uses Dispenser Not Applicable

Restrictions

This item has been restricted from sale in the following states: MD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.