Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disp Paper Plate, 8 1/2", Wht, SXP9W, PK500

  • Mfr # SXP9W

  • Zoro # G907194441


product price: $92.49
/pk 500, $0.18/ea
Free Shipping & Returns

Key Features

Microwave Safe
Yes
Product Series
Dixie Ultra
Pack Count
125
Packs per Case
4
Diameter
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXP9W
Zoro #
G907194441
UPC #
078731778642
Country of Origin
United States

Dimensions

Diameter
8 1/2 in
Disposable Plate Size
8 1/2 in

Details

Item
Disposable Paper Plate
Microwave Safe
Yes
Product Series
Dixie Ultra
Pack Count
125
Packs per Case
4
Number of Compartments
1
Color
White
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified, USDA Certified Biobased Product
Material
Paper
Freezer Safe
No
Weight
Heavy-Weight
SFI Certified
Yes
FSC Certified
No
Label Shape
Round
Compostable
Not Compostable
Item Weight
Heavy-Weight
Plate Type
Luncheon Plate
Pattern
Patternless
Bio-Based
Yes
BPI Certified
No
Shape
Round
Coating/Lining
Soak-Proof Shield
Recyclable
Yes
USDA Certified Bio-based Products
Yes

Description

Disposable Paper Plate, Bio-Based Yes, BPI Certified No, Coating/Lining Soak-Proof Shield, Color White, Compostable Not Compostable, Diameter 8 1/2 in, Disposable Plate Size 8 1/2 in, FSC Certified No, Length Not Applicable, Material Paper, Microwave Safe Yes, Number of Compartments 1, Pack Count 125, Packs per Case 4, Pattern Patternless, Plate Type Luncheon Plate, Recyclable Yes, SFI Certified Yes, Shape Round, Standards Not Applicable, USDA Certified Bio-based Products Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.