
Dispens-A-Wax Waxed Deli Patty Paper, 6 x 6, 10000PK (Discontinued)
- Mfr # 801200
- Zoro # G916127317
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
801200
Zoro #
G916127317
UPC #
-
Country of Origin
United States
Dimensions
Length
6 in
Width
6 in
Details
Item
Wax Paper
Material
Dry Waxed Paper
Packaging Type
Dispenser Box
Description
Waxed paper sheets absorb grease and moisture well. They are sturdy, staying together and peeling cleanly from fresh foods. Convenient size for deli interleaving, which means fewer wasted sheets. Sturdy dispenser box takes up less counter space and holds together to the last sheet. Convenient size for deli interleaving.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.