Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Cutlery, ANFBAM, PK 1000

  • Mfr # ANFBAM

  • Zoro # G007714273


product price: $109.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Green Certification or Other Recognition
USDA Certified Biobased Product
Color
Beige
Packs per Case
1
Material
Bamboo
Bio-Based
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANFBAM
Zoro #
G007714273
UPC #
078731983237
Country of Origin
China

Details

Green Certification or Other Recognition
USDA Certified Biobased Product
Color
Beige
Packs per Case
1
Pack Count
1,000
Item
Disposable Fork
Material
Bamboo
Bio-Based
Yes
Recyclable
No
BPI Certified
No
USDA Certified Bio-based Products
Yes
Wrapped or Unwrapped
Unwrapped
Compostable
Home Compostable
Specific Material
Bamboo
Product Type
Fork
Utensil Type
Fork
SFI Certified
No
Disposable Utensil Type
Fork

Description

Disposable Fork, Bio-Based Yes, BPI Certified No, Color Beige, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Home Compostable, Letter Series Not Applicable, Material Bamboo, Product Series Not Applicable, Disposable Utensil Type Fork, Recyclable No, SFI Certified No, Specific Material Bamboo, Standards Not Applicable, USDA Certified Bio-based Products Yes, Item Weight Not Applicable, Wrapped or Unwrapped Unwrapped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.