Shop DIXIE
See all product information
Create Account
Disposable Cutlery, ANKBAM, PK 1000
- Mfr # ANKBAM
- Zoro # G807714282
product price:Â
$
106.99
/pk of 1000, $0.11/ea
Free Shipping & Returns
Key Features
Packs per Case
1
Green Certification or Other Recognition
USDA Certified Biobased Product
Color
Beige
Material
Bamboo
Wrapped or Unwrapped
Unwrapped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANKBAM
- Zoro #
- G807714282
- UPC #
- 078731983213
- Country of Origin
- China
Details
- Item
- Disposable Knife
- Packs per Case
- 1
- Green Certification or Other Recognition
- USDA Certified Biobased Product
- Pack Count
- 1,000
- Color
- Beige
- Material
- Bamboo
- Wrapped or Unwrapped
- Unwrapped
- USDA Certified Bio-based Products
- Yes
- Product Type
- Knife
- Utensil Type
- Knife
- SFI Certified
- No
- Specific Material
- Bamboo
- BPI Certified
- No
- Compostable
- Home Compostable
- Bio-Based
- Yes
- Recyclable
- No
- Disposable Utensil Type
- Knife
Description
Disposable Knife, Bio-Based Yes, BPI Certified No, Color Beige, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Home Compostable, Letter Series Not Applicable, Material Bamboo, Product Series Not Applicable, Disposable Utensil Type Knife, Recyclable No, SFI Certified No, Specific Material Bamboo, Standards Not Applicable, USDA Certified Bio-based Products Yes, Item Weight Not Applicable, Wrapped or Unwrapped Unwrapped
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.