Zoro Homepage

Disposable Cutlery, ANSBAM, PK 1000

  • Mfr # ANSBAM

  • Zoro # G307714287


product price: $109.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Packs per Case
1
Material
Bamboo
Color
Beige
Green Certification or Other Recognition
USDA Certified Biobased Product
USDA Certified Bio-based Products
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANSBAM
Zoro #
G307714287
UPC #
078731983251
Country of Origin
China

Details

Packs per Case
1
Material
Bamboo
Pack Count
1,000
Color
Beige
Item
Disposable Spoon
Green Certification or Other Recognition
USDA Certified Biobased Product
USDA Certified Bio-based Products
Yes
SFI Certified
No
Specific Material
Bamboo
Utensil Type
Spoon
Wrapped or Unwrapped
Unwrapped
Product Type
Spoon
Bio-Based
Yes
BPI Certified
No
Compostable
Home Compostable
Recyclable
No
Disposable Utensil Type
Spoon

Description

Disposable Spoon, Bio-Based Yes, BPI Certified No, Color Beige, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Home Compostable, Letter Series Not Applicable, Material Bamboo, Product Series Not Applicable, Product Type Spoon, Recyclable No, SFI Certified No, Specific Material Bamboo, Standards Not Applicable, USDA Certified Bio-based Products Yes, Weight Not Applicable, Wrapped or Unwrapped Unwrapped, Compatible Grainger Dispenser Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.