Shop DIXIE
See all product information
Create Account
Disposable Cutlery Combo, White, PK168
- Mfr # CM168
- Zoro # G4498630
product price:Â
$
13.59
/pk of 168, $0.08/ea
Key Features
Disposable Cutlery Grouping
Combo Set
Disposable Foodware Color
White
Foodservice Item Weight
Heavy Duty
Basic Foodware Material
Plastic
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CM168
- Zoro #
- G4498630
- UPC #
- -
- Country of Origin
- China
- Disposable Cutlery Grouping
- Combo Set
- Disposable Foodware Color
- White
- Foodservice Item Weight
- Heavy Duty
- Basic Foodware Material
- Plastic
- Item
- Cutlery,Combo,White,PK168
- Color
- White
- Set Contents
- One dispenser tray containing 56 forks, 56 knives and 56 teaspoons
- Material
- Plastic
- Includes
- One dispenser tray containing 56 forks, 56 knives and 56 teaspoons
- Grade
- Heavyweight
- Cutlery Type
- Fork; Knife; Spoon
- Material Type
- Plastic
Description
Cutlery,Combo,White,PK168, Package Quantity 168
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.