Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Dispenser Cutlery, Black, PK24

  • Mfr # SSWPF5

  • Zoro # G1620514


product price: $62.95
/pk 24, $2.62/ea

Key Features

Disposable Cutlery Grouping
Fork
Disposable Foodware Color
Black
Foodservice Item Weight
Medium Weight
Basic Foodware Material
Plastic
Wrapped/Unwrapped
Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSWPF5
Zoro #
G1620514
UPC #
078731965691
Country of Origin
China

Details

Disposable Cutlery Grouping
Fork
Disposable Foodware Color
Black
Foodservice Item Weight
Medium Weight
Basic Foodware Material
Plastic
Wrapped/Unwrapped
Wrapped
Color
Black
Packs per Case
24
Product Series
Dixie Ultra SmartStock
Material
Plastic
Item
Disposable Fork
Pack Count
40
Cutlery Weight
Medium Weight
Set Contents
Fork
Compostable
Not Compostable
Letter Series
Series W
BPI Certified
No
Specific Material
Polypropylene
SFI Certified
No
Product Type
Fork
Recyclable
No
Compatible Manufacturer Dispenser Part Number
SSW1D85, SSW3D85
Bio-Based
No
Utensil Type
Fork
FSC Certified
No
Wrapped or Unwrapped
Partially-Wrapped
Weight
Heavy-Weight
USDA Certified Bio-based Products
No
Disposable Utensil Type
Fork
Item Weight
Heavy-Weight

Description

Disposable Fork, Bio-Based No, BPI Certified No, Color Black, Compatible Manufacturer Dispenser Part Number SSW1D85, SSW3D85, Compostable Not Compostable, Letter Series Series W, Material Plastic, Product Series Dixie Ultra SmartStock, Disposable Utensil Type Fork, Recyclable No, SFI Certified No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Item Weight Heavy-Weight, Wrapped or Unwrapped Partially-Wrapped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.