Disposable Dispenser Cutlery, Black, PK24

  • Mfr # SSWPS5
  • Zoro # G1620532
product price: 
$
63.25
/pk of 24, $2.64/ea

Key Features

Disposable Cutlery Grouping
Soup Spoon
Disposable Foodware Color
Black
Foodservice Item Weight
Medium Weight
Basic Foodware Material
Plastic
Wrapped/Unwrapped
Wrapped
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SSWPS5
Zoro #
G1620532
UPC #
078731965677
Country of Origin
China

Details

Disposable Cutlery Grouping
Soup Spoon
Disposable Foodware Color
Black
Foodservice Item Weight
Medium Weight
Basic Foodware Material
Plastic
Wrapped/Unwrapped
Wrapped
Material
Plastic
Item
Disposable Soup Spoon
Packs per Case
24
Pack Count
40
Product Series
Dixie Ultra SmartStock
Set Contents
Soup Spoon
Color
Black
Cutlery Weight
Medium Weight
USDA Certified Bio-based Products
No
BPI Certified
No
Utensil Type
Soup Spoon
SFI Certified
No
Compatible Manufacturer Dispenser Part Number
SSW1D85, SSW3D85
Product Type
Soup Spoon
Bio-Based
No
Compostable
Not Compostable
FSC Certified
No
Letter Series
Series W
Recyclable
No
Weight
Heavy-Weight
Wrapped or Unwrapped
Partially-Wrapped
Specific Material
Polypropylene
Item Weight
Heavy-Weight
Disposable Utensil Type
Soup Spoon

Description

Disposable Soup Spoon, Bio-Based No, BPI Certified No, Color Black, Compatible Manufacturer Dispenser Part Number SSW1D85, SSW3D85, Compostable Not Compostable, Letter Series Series W, Material Plastic, Product Series Dixie Ultra SmartStock, Product Type Soup Spoon, Recyclable No, SFI Certified No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Heavy-Weight, Wrapped or Unwrapped Partially-Wrapped

Ratings & reviews