Shop DIXIE

Disposable Dispenser Cutlery, Black, PK24

  • Mfr # SSWPT5
  • Zoro # G1620550

product price: 
$
65.19
/pk of 24, $2.72/ea

Key Features

Disposable Cutlery Grouping
Teaspoon
Disposable Foodware Color
Black
Foodservice Item Weight
Medium Weight
Basic Foodware Material
Plastic
Wrapped/Unwrapped
Wrapped
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SSWPT5
Zoro #
G1620550
UPC #
078731966513
Country of Origin
China

Details

Disposable Cutlery Grouping
Teaspoon
Disposable Foodware Color
Black
Foodservice Item Weight
Medium Weight
Basic Foodware Material
Plastic
Wrapped/Unwrapped
Wrapped
Item
Disposable Spoon
Packs per Case
24
Color
Black
Set Contents
Teaspoon
Cutlery Weight
Medium Weight
Pack Count
40
Material
Plastic
Product Series
Dixie Ultra SmartStock
Bio-Based
No
USDA Certified Bio-based Products
No
Product Type
Spoon
Recyclable
No
Specific Material
Polypropylene
SFI Certified
No
Letter Series
Series W
Utensil Type
Spoon
Compatible Manufacturer Dispenser Part Number
SSW1D85, SSW3D85
Compostable
Not Compostable
Weight
Heavy-Weight
FSC Certified
No
Wrapped or Unwrapped
Partially-Wrapped
BPI Certified
No
Item Weight
Heavy-Weight
Disposable Utensil Type
Spoon

Description

Disposable Spoon, Bio-Based No, BPI Certified No, Color Black, Compatible Manufacturer Dispenser Part Number SSW1D85, SSW3D85, Compostable Not Compostable, Letter Series Series W, Material Plastic, Product Series Dixie Ultra SmartStock, Product Type Spoon, Recyclable No, SFI Certified No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Heavy-Weight, Wrapped or Unwrapped Partially-Wrapped

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.