Disposable Dispenser Napkin, 5 in x 6 1/2 in Folded Size, Paper, Brown, 6000 PK

  • Mfr # 32019

  • Zoro # G6293458


product price: $85.99
/pk 6000, $0.01/ea
Free Shipping & Returns

Key Features

Napkin Color
Brown
Color
Brown
Napkin Fold Type
Interfold
Pattern
Plain
Napkin Folded Dimensions
5 in x 6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32019
Zoro #
G6293458
UPC #
10073310320196
Country of Origin
United States

Dimensions

Napkin Folded Dimensions
5 in x 6-1/2 in
Napkin Sheet Size
6-1/2 in x 9-7/8 in
Sheet Size
6-1/2" x 9-7/8"
Folded Dimensions
6-1/2" x 5"
Folded Napkin Length
9 in
Unfolded Napkin Size
6 1/2 in x 9 7/8 in
Folded Napkin Dimensions
5 in x 6 1/2 in
Unfolded Napkin Width
6 1/2 in
Unfolded Napkin Length
9 7/8 in
Folded Napkin Width
5 in

Details

Item
Disposable Dispenser Napkin
Napkin Color
Brown
Color
Brown
Napkin Fold Type
Interfold
Pattern
Plain
Napkin Pattern
Plain
Napkin Style
Dispenser
Product Series
Dixie Ultra(R)
Packs per Case
24
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Ply
2
Pack Count
250
Uses Dispenser
54114, 54116, 54216, 54219, 54221, 54314, 54316, 54510A, 54527A, 54528A, 54550A
Disposables Product Grouping
Dispenser Napkin
Fold Type
Interfold
Material
Paper
Standards
Green Seal Certified
Bleached
No
Dispenser Napkin Fold Type
Interfold
Compostable
Commercially Compostable
Product Type
Dispenser Napkin
Recyclable
No
FSC Certified
No
SFI Certified
Yes
Bio-Based
Yes
BPI Certified
Yes
USDA Certified Bio-based Products
No
Disposable Utensil Type
Dispenser Napkin

Description

Disposable Dispenser Napkin, Bio-Based Yes, Bleached No, BPI Certified Yes, Compostable Commercially Compostable, Folded Napkin Dimensions 5 in x 6 1/2 in, FSC Certified No, Material Paper, Napkin Color Brown, Napkin Fold Type Interfold, Napkin Pattern Plain, Pack Count 250, Packs per Case 24, Ply 2, Product Series Dixie Ultra(R), Recyclable No, SFI Certified Yes, Standards Green Seal Certified, Unfolded Napkin Size 6 1/2 in x 9 7/8 in, USDA Certified Bio-based Products No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.