Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Fork, Black, Medium Weight, PK1000

  • Mfr # FM517

  • Zoro # G3604282


product price: $43.15
/pk 1000, $0.04/ea

Key Features

Disposable Cutlery Grouping
Fork
Disposable Foodware Color
Black
Foodservice Item Weight
Medium Weight
Basic Foodware Material
Plastic
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM517
Zoro #
G3604282
UPC #
078731903167
Country of Origin
United States

Details

Disposable Cutlery Grouping
Fork
Disposable Foodware Color
Black
Foodservice Item Weight
Medium Weight
Basic Foodware Material
Plastic
Wrapped/Unwrapped
Unwrapped
Material
Plastic
Cutlery Weight
Medium Weight
Packs per Case
1
Item
Disposable Fork
Pack Count
1,000
Color
Black
Set Contents
Fork
Cutlery Type
Fork
Product Series
Dixie
Weight
Medium-Weight
FSC Certified
No
BPI Certified
No
Bio-Based
No
Wrapped or Unwrapped
Unwrapped
Utensil Type
Fork
Recyclable
No
Product Type
Fork
SFI Certified
No
USDA Certified Bio-based Products
No
Compostable
Not Compostable
Specific Material
Polystyrene
Disposable Utensil Type
Fork
Item Weight
Medium-Weight

Description

Disposable Fork, Bio-Based No, BPI Certified No, Color Black, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Dixie, Product Type Fork, Recyclable No, SFI Certified No, Specific Material Polystyrene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped, Compatible Grainger Dispenser Part Number Not Applicable, FSC Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.