Disposable Hot cup 12 oz. White, Paper, Pathways, Pk1000

  • Mfr # 2342PATH
  • Zoro # G7589066
product price: 
$
103.99
/pk of 1000, $0.10/ea
Free Shipping & Returns

Key Features

Disposable Foodware Capacity
12 oz
Disposable Foodware Coating/Lining
Polyethylene
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Pathways
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2342PATH
Zoro #
G7589066
UPC #
078731940520
Country of Origin
United States

Details

Item
Disposable Hot Cup
Disposable Foodware Capacity
12 oz
Disposable Foodware Coating/Lining
Polyethylene
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Pathways
Disposable Foodware Color
White
Disposables Product Grouping
Hot Cup
Material
Paper
Basic Foodware Material
Paper
Capacity
12 oz
Color
White
Disposable Foodware Capacity Range
12 to 16 oz
Use Lid Number
L32S, L32V
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified
Disposable Cup Sub-category
Hot Cup
Disposal Foodware Capacity
12 oz.
Product Series
Dixie
Pattern
Pathways
Maximum Capacity
12 oz
Coating or Lining
Poly-Lined
Bio-Based
No
Wall Type
Single-Wall
FSC Certified
No
BPI Certified
No
Compostable
Not Compostable
Hot or Cold Cup
Hot Cup
Individually Wrapped or Unwrapped
Unwrapped
SFI Certified
Yes
Compatible Manufacturer Lid Part Number
9542500DX, D9542, D9542B, D9542IW, DCL9542, TP9542
Number of Cups Included
1,000
USDA Certified Bio-based Products
No
Wrapped or Unwrapped
Unwrapped
Recyclable
Yes

Description

Disposable Hot Cup, Hot or Cold Cup Hot Cup, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Compatible Manufacturer Lid Part Number 9542500DX, D9542, D9542B, D9542IW, DCL9542, TP9542, FSC Certified No, Material Paper, Maximum Capacity 12 oz, Microwave Safe No, Number of Cups Included 1,000, Pattern Pathways, Recyclable Yes, SFI Certified Yes, USDA Certified Bio-based Products No, Weight Not Applicable, Wrapped or Unwrapped Unwrapped

Ratings & reviews