Shop DIXIE
See all product information
Create Account
Disposable Hot Cup, 12oz, BRN/GR/WH, PK1000
- Mfr # 5342CDWR
- Zoro # G1957981
product price:Â
$
247.99
/pk of 1000, $0.25/ea
Free Shipping & Returns
Key Features
Microwave Safe
Yes
Material
Paper
Capacity
12 oz
Color
Multi
Product Series
Dixie
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5342CDWR
- Zoro #
- G1957981
- UPC #
- 078731919243
- Country of Origin
- United States
- Item
- Disposable Hot Cup
- Microwave Safe
- Yes
- Material
- Paper
- Capacity
- 12 oz
- Color
- Multi
- Product Series
- Dixie
- Standards
- LEED(R) Credits
- Number of Cups Included
- 1,000
- Compatible Manufacturer Lid Part Number
- 9542500DX, D9542, D9542B, D9542IW, DCL9542, TP9542
- Recyclable
- Yes
- Maximum Capacity
- 12 oz
- Individually Wrapped or Unwrapped
- Individually Wrapped
- BPI Certified
- No
- Pattern
- Coffee Haze
- USDA Certified Bio-based Products
- Yes
- Compostable
- Not Compostable
- Wrapped or Unwrapped
- Wrapped
- SFI Certified
- Yes
- Hot or Cold Cup
- Hot Cup
- FSC Certified
- No
- Bio-Based
- Yes
Description
Disposable Hot Cup, Hot or Cold Cup Hot Cup, Bio-Based Yes, BPI Certified No, Color Multi, Compostable Not Compostable, Compatible Manufacturer Lid Part Number 9542500DX, D9542, D9542B, D9542IW, DCL9542, TP9542, FSC Certified No, Material Paper, Maximum Capacity 12 oz, Microwave Safe Yes, Number of Cups Included 1,000, Pattern Coffee Haze, Recyclable Yes, SFI Certified Yes, Standards LEED(R) Credits, USDA Certified Bio-based Products Yes, Weight Not Applicable, Wrapped or Unwrapped Wrapped
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.